Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Global Part Number GPN:
571461
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
HD60BTL25
Description
D60BTL25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT BORE FOR 2517 BUSHING
Part # D60BTL25
BDI # 919700
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37798
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
80Q25H
Description
80Q25H ROLLER CHAIN SPROCKET ; 1" P 25T HT BORE FOR Q BUSHING
Part # 80Q25H
BDI # 625298
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
571799
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
100E25
Description
100E25 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 25T BORE FOR E BUSHING
Part # 100E25
BDI # 614340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Global Part Number GPN:
31158
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed