50B27
Description
50B27 ROLLER CHAIN SPROCKET ; 5/8" P 27T 3/4" MIN PLAIN BORE
Part # 50B27
BDI # 621973
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Global Part Number GPN:
36254
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore
H60A27
Description
H60A27 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 27T A-PLATE W/HT
Part # 60A27
BDI # 913808
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Global Part Number GPN:
36378
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
40A27
Description
40A27 ROLLER CHAIN SPROCKET ; 1/2" P 27T 5/8" MIN PLAIN BORE A PLATE
Part # 40A27
BDI # 619439
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Global Part Number GPN:
31644
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
H50A27
Description
H50A27 23/32 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 27T A-PLATE W/HT
Part # 50A27
BDI # 913786
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore