120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Split Taper Bushing
Global Part Number GPN:
571497
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
160CTB35
Description
160CTB35 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160CTB35
BDI # 616023
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32012
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
160J35H
Description
160J35H ROLLER CHAIN SPROCKET ; 2" P 35T J BUSHED W/HARDENED TOOTH
Part # 160J35
BDI # 919884
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
QD Bushing
Global Part Number GPN:
37830
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
120B35
Description
120B35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T 1-1/2" MIN PLAIN BORE
Part # 120B35
BDI # 615108
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Global Part Number GPN:
35982
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore