B5-35TEI-16SB
Description
B5-35TEI-16SB IMPACT TROUGHING IDLER ; 16" BELT W 5" RLR 35DEG
Part # B5-35TEI-16SB
BDI # 23174159
Features
Roller Width - Inch:
4.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-35TEI-18SB
Description
B5-35TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 5" RLR 35DEG
Part # B5-35TEI-18SB
BDI # 23174163
Features
Roller Width - Inch:
4.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
D5-20TEI-30SBWB
Description
D5-20TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 20DEG WIDE BASE
Part # D5-20TEI-30SBWB
BDI # 23163556
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-20TEI-24SB
Description
D5-20TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 20DEG
Part # D5-20TEI-24SB
BDI # 23163544
Features
Roller Width - Inch:
7.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-35TEI-20SBWB
Description
C6-35TEI-20SBWB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 35DEG WIDE BASE
Part # C6-35TEI-20SBWB
BDI # 23143528
Features
Roller Width - Inch:
7.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
35
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount