Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
AOM3705T

COMPARE

AOM3705T

Description
AOM3705T HEATING/COOLING SYSTEM AC MOTOR ; 3 AIR OVERHP 865RPM 3PH 60HZ 215T 3744M

BALDOR-RELIANCE

Part # AOM3705T

BDI # 125147

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3705T

COMPARE

EM3705T

Description
EM3705T GENERAL PURPOSE AC MOTOR ; 3HP 865RPM 3PH 60HZ 215T 3744M TEFC F1 N

BALDOR-RELIANCE

Part # EM3705T

BDI # 21433235

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212AD214AA3

COMPARE

1LE23212AD214AA3

Description
1LE23212AD214AA3 AC MOTOR ; 3HP 900RPM 215T TEFC SD100 CI

ABB NEMA

Part # 1LE23212AD214AA3

BDI # 22249739

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212AD214AA3

COMPARE

1LE22212AD214AA3

Description
1LE22212AD214AA3 AC MOTOR ; MOTOR 3 900 GP100 208 230/460 215T

ABB NEMA

Part # 1LE22212AD214AA3

BDI # 22593912

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD214AG3

COMPARE

1MB21212AD214AG3

Description
1MB21212AD214AG3 AC MOTOR ; 3HP 900RPM XP100 230/460V 215T

ABB NEMA

Part # 1MB21212AD214AG3

BDI # 22595277

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY