ZDM3764T
Description
ZDM3764T VECTOR DUTY AC MOTOR ; 38M 6P TEBC HOR 215TC T'STATS VECTOR
Part # ZDM3764T
BDI # 132150
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
VECP3764T
Description
VECP3764T GENERAL PURPOSE AC MOTOR ; 3HP 1165RPM 3PH 60HZ 213TC 0738M TEFC F1
Part # VECP3764T
BDI # 130817
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
IDM3764T
Description
IDM3764T INVERTER AC MOTOR ; 38M 6P TEBC HOR 215TC T'STATS INVERTER
Part # IDM3764T
BDI # 128886
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
1LE23212AC114GA3
Description
1LE23212AC114GA3 LOW VOLTAGE MOTOR ; 3HP 1200RPM SD100 230/460V 213TC NP
Part # 1LE23212AC114GA3
BDI # 23373639
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.2
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE22212AC114EA3
Description
1LE22212AC114EA3 AC MOTOR ; 3HP 1200RPM GP100 208-230/460V 213TC
Part # 1LE22212AC114EA3
BDI # 22593882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted