EF8215G030DC80-90/DCD
Description
EF8215G030DC80-90/DCD SOLENOID VALVE ; 240440-100
Part # EF8215G030DC80-90/DCD
BDI # 27132769
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.1 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | Explosion Proof | In/Out Position
Overall Length - Inch:
3.795
Voltage:
80 To 90 VDC