SC8551A001MSAC120/50-60
Description
SC8551A001MSAC120/50-60 SOLENOID VALVE ; 1/4" FNPT 1/8" FNPT 5P-4W 120/50-60 VAC
Part # SC8551A001MSAC120/50-60
BDI # 20712640
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Overall Length - Inch:
5.967
Voltage:
120/50-60 VAC
SC8551A005MSAC120/50-60
Description
SC8551A005MSAC120/50-60 SOLENOID VALVE ; 1/4"X1/4" 3NC ALUM 2.5/FW
Part # SC8551A005MSAC120/50-60
BDI # 20712656
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
5.69
Voltage:
120/50-60 VAC
8291G410H0100FA
Description
8291G410H0100FA SOLND VALVE ; 3/8"X5/16" 2NC SS 12.0/F
Part # 8291G410H0100FA
BDI # 20687392
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Pilot
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 Cv Factor | 5/16" Orifice Size | Compressed Natural Gas Fluid | Explosionproof and Watertight RHII 1/2" Conduit With 18" Lead
Overall Length - Inch:
3.12
Voltage:
120/50-60 VAC
8291G420H0100FA
Description
8291G420H0100FA SOLND VALVE ; 1/2"X15/32" 2NC SS 12.0/F
Part # 8291G420H0100FA
BDI # 20687386
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Pilot
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.7 Cv Factor | 15/32" Orifice Size | Compressed Natural Gas Fluid | Explosionproof and Watertight RHII 1/2" Conduit With 18" Lead
Overall Length - Inch:
3.26
Voltage:
120/50-60 VAC
SC8551A001MMSAC120/50-60
Description
SC8551A001MMSAC120/50-60 SOLENOID VALVE ; 1/4"X1/4" 4 ALUM 2.5/FW
Part # SC8551A001MMSAC120/50-60
BDI # 18178740
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Metering Device | screw Type Manual Operator
Overall Length - Inch:
5.967
Voltage:
120/50-60 VAC