JBEF8344G082MODC120/DC
Description
JBEF8344G082MODC120/DC SOLENOID VALVE
Part # JBEF8344G082MODC120/DC
BDI # 20707060
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator | Explosionproof Junction Box With Leads
Overall Length - Inch:
6.06
Voltage:
120 VDC
8300A082RFDC120/DCD
Description
8300A082RFDC120/DCD SOLENOID VALVE
Part # 8300A082RFDC120/DCD
BDI # 27007238
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.39 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Seat | Brass Disc | NBR Gasket | Normally Closed
Overall Length - Inch:
4.51
Voltage:
120 VDC
SC8356A002VDC120/DC
Description
SC8356A002VDC120/DC SOLND VALVE ; 1/8"X1/16" 3NC BRASS 6.9/FW
Part # SC8356A002VDC120/DC
BDI # 20712542
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09/0.06 Cv Factor | 1.6MM Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class F | High Temperature | DIN Connection | In/Out Position | Normally Closed
Overall Length - Inch:
1.765
Voltage:
120 VDC
8210G004DC120/DCD
Description
8210G004DC120/DCD SOLENOID VALVE ; 1"X1" 2NC BRASS 11.6W
Part # 8210G004DC120/DCD
BDI # 21851228
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.46
Voltage:
120 VDC
EF8262H086TDC120/DCD
Description
EF8262H086TDC120/DCD SOLENOID VALVE ; 1/4 X 3/32 2NC ST 10.6/H W
Part # EF8262H086TDC120/DCD
BDI # 27016656
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch:
2.855
Voltage:
120 VDC