8262R142AC24-120 DC24-125/DC
Description
8262R142AC24-120 DC24-125/DC VALVE UNIT ; 1/4"X5/32" 2NO SS 1.5/HW
Part # 8262R14224-120
BDI # 20694700
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.54 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.98
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R226VAC24-120 DC24-125/DC
Description
8262R226VAC24-120 DC24-125/DC VALVE UNIT ; 1/4"X7/32" 2NC SS 1.5/HW
Part # 8262R226V24-120
BDI # 20694760
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R109EAC24-120/50-60 DC24-125/DC
Description
8262R109EAC24-120/50-60 DC24-125/DC VLV ; SOLENOID 1/4"X3/32" 2NC BRASS
Part # 8262R109E24-120
BDI # 20694698
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8210P09524-120
Description
8210P09524-120 SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS
Part # 8210P09524-120
BDI # 20354625
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
4.175
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8210P00724-120
Description
8210P00724-120 SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 1.5 /H W
Part # 8210P00724-120
BDI # 27005301
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
4.174
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC