VHS30-N02B-Z
Description
VHS30-N02B-Z PRESSURE RELIEF VALVE ; 3PORT 1/4NPT ALUMINUM
Part # VHS30-N02B-Z
BDI # 18699757
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
1.575
Voltage:
Not Applicable
SYA7340
Description
SYA7340 SOLENOID VALVE ; 5/3 RUBBER SEAL BASE MOUNT
Part # SYA7340
BDI # 17868802
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | Without Sub Plate
Overall Length - Inch:
4.319
Voltage:
Not Applicable
VR2110-01
Description
VR2110-01 TIME DELAY VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VR2110-01
BDI # 17879135
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Piston
Actuation:
Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
2.8 Cv Factor | Air Fluid | Straight
Overall Length - Inch:
1.319
Voltage:
Not Applicable