VF600X300
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Part # VF600X300
BDI # 21443646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
156.997
Other Features:
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Blue
5INX100FT MASTER FLEX VAPOR RECOVERY
Description
5X100 FUEL PVC VAPOR REC 5SD ; PETROLEUM HOSE
Part # 77447050
BDI # 18202428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.51
Outside Diameter - Millimeter:
139.954
Other Features:
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 5 Inch
Typical Use:
Ducting | Dust and Light Abrasive Material Handling | Industrial
Inside Diameter - Millimeter:
127
Color:
Clear
6INX10FT 163SB AIR AND MP 8PSI
Description
6X10 AIR DUCT 8SD ; HOSE NON-RETURNABLE
Part # 46631599
BDI # 18201827
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 15 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
152.4
Color:
Black
4-1/2INX50FT 688SB MH 45PSI
Description
4-1/2X50 BULK+ 40SD ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 46910355
BDI # 18202306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.27
Outside Diameter - Millimeter:
133.858
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Gravity | Industrial | Pneumatic System | Suction
Inside Diameter - Millimeter:
114.3
Color:
Black
4-1/2INX100FT STEELHEAD WATER 150PSI
Description
4-1/2X100 WATER SLURRY 150D AR ; WATER HOSE NON-RETURNABLE
Part # 31352659
BDI # 18201565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.01
Outside Diameter - Millimeter:
127.254
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 54 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
114.3
Color:
Black