8INX300FT MASTER-FLEX 500
Description
8X300 WTR PVC LAY FLAT 45D BLU ; WATER HOSE
Part # 77441007
BDI # 1114703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.16
Outside Diameter - Millimeter:
207.264
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
203.2
Color:
Blue
8X50FT BLACK GOLD OILFIELD SERVICE 100SD
Description
8X50 BG OILFIELD SERVICE 100SD ; HOSE
Part # 46882026
BDI # 22284799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.74
Outside Diameter - Millimeter:
221.996
Other Features:
Bend Radius 24 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Heavy-Duty Suction And Discharge | Handling Crude Oil | Salt And Fresh Water | Tank Sediment | Drilling Mud | Mild Chemical
Inside Diameter - Millimeter:
203.2
Color:
Black
8IN SPIRAFLEX BLUE 35
Description
8IN SPIRAFLEX BLUE WATER HOSE ; NON-RETURNABLE 300FT L SYNTHETIC FABRIC
Part # 20069222
BDI # 425228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.32
Outside Diameter - Millimeter:
211.328
Other Features:
Synthetic Fabric Reinforcement | Extra Light Duty
Typical Use:
Agricultural | Construction | Industry | Marine | Mining
Inside Diameter - Millimeter:
203.2
Color:
Blue
VF800X100
Description
VF800X100 WATER DISCHARGE HOSE ; 8.169" ODX300' BLUE PVC LAYFLAT
Part # VF800X100
BDI # 21443647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.169
Outside Diameter - Millimeter:
207.493
Other Features:
45 PSI at 68 Deg F | 135 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
203.2
Color:
Blue
8IN SPIRATHANE HD BLUE
Description
8IN SPIRATHANE HD BLUE HOSE ; NON-RETURNABLE MATERIAL HANDLING 200 MOQ
Part # 20013150
BDI # 423731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
High Density Rigid Pliovic with PVC Helix | Medium Oil Resistance
Typical Use:
Dry Pneumatic Conveying of Solid
Inside Diameter - Millimeter:
203.2
Color:
Blue