8342G001AC110/50
Description
8342G001AC110/50 SOLENOID VALVE ; 1/4" X 3/16" 4WAY BRASS 20.1/F W
Part # 8342G001AC110/50D
BDI # 20697498
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Overall Length - Inch:
3.325
Voltage:
110/50 VAC
EF8320G184AC110/50D
Description
EF8320G184AC110/50D SOLENOID VALVE ; 1/4 X 3/32 3NC BRASS 10.1/F W
Part # EF8320G184AC110/50D
BDI # 27080442
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Overall Length - Inch:
3.125
Voltage:
110/50 VAC
8210G088AC110/50D
Description
8210G088AC110/50D SOL VALVE ; 3/4"X5/8" 2NC SS 17.1W
Part # 8210G088AC110/50D
BDI # 21429904
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.54
Voltage:
110/50 VAC
SC8210G054AC110/50
Description
SC8210G054AC110/50 SOLENOID VALVE ; 1" FNPT 2P-2W 2POS 110/50VAC
Part # SC8210G054AC110/50
BDI # 21430208
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
4.154
Voltage:
110/50 VAC
8214G038CAC110/50
Description
8214G038CAC110/50 SOLENOID VALVE ; 3/4 X 1-5/ 2NO ALUMINUM 20.1/F
Part # 8214G038CAC110/50D
BDI # 20693000
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
11 Cv Factor | 1-5/8" Orifice Size | Gas Fluid | Proof of Closure
Overall Length - Inch:
5
Voltage:
110/50 VAC