Features
Port Type:
1" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.5 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
10.866
Voltage:
220/50 VAC
EFHB8342G703MMS 220/50
Description
EFHB8342G703MMS 220/50 SOLENOID VALVE ; 3/8 X 3/16 4 STAINL 20.1/H W
Part # EFHB8342G703MMS 220/50
BDI # 20703352
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | Class H | Intermediate Power | Metering Device | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
3.325
Voltage:
220/50 VAC
8210G089AC220/50
Description
8210G089AC220/50 SOLENOID VALVE ; 1"X1" 2NC STAINL16.1W
Part # 8210G089AC220/50D
BDI # 20692022
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.255
Voltage:
220/50 VAC
8214G038CAC220/50
Description
8214G038CAC220/50 SOLENOID VALVE ; 3/4"X1-5/8" 2NO ALUMINUM 20.1W
Part # 8214G038CAC220/50D
BDI # 20693004
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
11 Cv Factor | 1-5/8" Orifice Size | Gas Fluid | Proof of Closure
Overall Length - Inch:
5
Voltage:
220/50 VAC
8221G031AC220/50
Description
8221G031AC220/50 SOLENOID VALVE ; 1-1/2" X 1-1/4" 2NO BRASS 16.1/F W
Part # 8221G031AC220/50D
BDI # 20693602
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
24 CV Factor | 1 1/4 Inch Orifice Size | Water Fluid | 18 Inch Lead
Overall Length - Inch:
4.38
Voltage:
220/50 VAC