VDW250-4G-2-01N-A
Description
VDW250-4G-2-01N-A, VALVE, COMPACT, SGL, BRASS (SMARTCATALOG)
Part # VDW250-4G-2-01N-A
BDI # 25722267
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.08 - 0.04 Cv Factor Water and 0.09 - 0.04 Cv Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
0.866
Voltage:
220 VAC
VXZ240FZ2G
Description
VXZ240FZ2G, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ240FZ2G
BDI # 25764780
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal With Surge Suppressor
Overall Length - Inch:
3.909
Voltage:
220 VAC
VT317V-4G-02
Description
VT317V-4G-02 VALVE, SOLENOID (SMARTCATALOG)
Part # VT317V-4G-02
BDI # 27343671
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | For Vacuum
Overall Length - Inch:
1.772
Voltage:
220 VAC
VT317-4TZ-02
Description
VT317-4TZ-02 VALVE, SOLENOID (SMARTCATALOG)
Part # VT317-4TZ-02
BDI # 25661285
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
4.488
Voltage:
220 VAC
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.41 Cv Factor | 3MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
1.969
Voltage:
220 VAC