Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.142
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
0.902
254SS43AM000061
Description
254SS43AM000061 SOLENOID VALVE ; MK25 S PRTS PLGN W/LT DC
Part # 254SS43AM000061
BDI # 24984822
152SA43A2000030
Description
152SA43A2000030 SOLENOID VALVE ; 102VAC MK 15 1/4" PORT SINGLE SOLENOID
Part # 152SA43A2000030
BDI # 27367079