Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
P308M50-MPB
Description
P308M50-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755429
Part # P308M50-MPB
BDI # 24303044
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore