BH-810
Description
BH-810 NEEDLE ROLLER BEARING ; 1/2" BORE 3/4" OD 5/8" WID
Part # BH-810
BDI # 1085979
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591855
Self Aligning:
No
IR-2824
Description
IR-2824 NRB INNER RING ; 1-3/4" BORE 2-1/16" OD 1-33/64" WID
Part # IR-2824
BDI # 1407584
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
592207
Self Aligning:
No
NU318R C3FY
Description
NU318RC3FY CYLINDRICAL ROLLER BEARING ; 90MM X 190MM X 43MM C3 RIVET RETAINER
Part # NU318RC3FY
BDI # 552878
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU314R C3FY
Description
NU314RC3FY CYLINDRICAL ROLLER BEARING ; 70MM ID X 150MM OD X 35MM WIDE OPEN
Part # NU314RC3FY
BDI # 552874
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
30315DR
Description
30315DR TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 75MM BORE 160MM OD
Part # 30315DR
BDI # 552282
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage | Steep Contact Angle
Global Part Number GPN:
654165
Precision Class:
Standard
Basic Number:
30315