SL1828/750-A-N1-BR-SP5-CN/3L-IT
Description
SL1828/750-A-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER
Part # SL1828/750-A-N1-BR-SP5-CN/3L-IT
BDI # 24862040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1828/670-TB-N1-BR-SP5-CN/3L-IT
Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER
Part # SL1828/670-TB-N1-BR-SP5-CN/3L-IT
BDI # 19265269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Internal Clearance:
C0-Medium
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/670-E-N1-BR-SP5-CN/3L-IT
Description
SL1818/670-E-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER
Part # SL1818/670-E-N1-BR-SP5-CN/3L-IT
BDI # 24862799
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-TB-BR-IR/T-CN/3L
Description
SL1818/600-E-TB-BR-IR/T-CN/3L ; NON RETURNABLE CYLINDRICAL RLR BEARING
Part # SL1818/600-E-TB-BR-IR/T-CN/3L
BDI # 24862797
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT
Description
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT ; CYLINDRICAL ROLLER BEARING
Part # SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT
BDI # 24862801
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No