F100C84 X 4-15/16 KW 2SS
Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH
Part # F100C84 X 4-15/16 KW 2SS
BDI # 22966871
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
160C48H X 3-15/16 TKW 1IN
Description
160C48H X 3-15/16 TKW 1" SPROCKET
Part # 160C48H X 3-15/16 TKW 1"
BDI # 24871661
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Finished Bore
120C70 X 2-15/16
Description
120C70 X 2-15/16 SPROCKET ; 2-15/16" BORE
Part # 120C70 X 2-15/16
BDI # 23668473
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
160C60 X 3.442/3.445
Description
160C16 X 3.442/3.445 CHAIN SPROCKET ; SPECIAL TOLERANCE BORE
Part # 160C60 X 3.442/3.445
BDI # 24089585
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore