100A72 X 12IN SPLIT MTO
Description
100A72 X 12IN SPLIT MTO SPROCKET ; 100 ANSI 72 TEETH 12" SPLIT BORE
Part # 100A72 X 12IN SPLIT MTO
BDI # 24093083
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Type
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
H100A72 X10.503/10.506 6 HOLES 12.25BC
Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET
Part # 100A72 X10.503/10.506 6 HOLES
BDI # 21572262
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
HA100A72 X 12IN
Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT
Part # A100A72 X 12IN
BDI # 24085555
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore