H140A80 X 12.002/12.004 MTO
Description
H140A80 X 12.002/12.004 MTO SPROCKET ; 1-3/4" PITCH 80 TEETH 12" BORE
Part # 140A80 X 12.002/12.004 MTO
BDI # 21564634
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
160B70 290MM MTO
Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD
Part # 0190440M MTO
BDI # 24947204
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Finished Bore
140A80 12.002/12.004 MTO
Description
140A80 12.002/12.004 MTO SPROCKET ; 80 TEETH 45.59" OUTSIDE DIA
Part # 140A80 12.002/12.004 MTO
BDI # 21551844
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore