35B23-1/2
Description
35B23-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45761
BDI # 169187
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
40B23-1 3/16
Description
40B23-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15122
BDI # 163340
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
40B23-1 1/2
Description
40B23-1 1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 56736
BDI # 174529
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
50B23-1 3/16
Description
50B23-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36562
BDI # 168412
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore