40B35-1 7/16
Description
40B35-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36194
BDI # 168335
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40B35-1 1/2
Description
40B35-1 1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36196
BDI # 168336
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
60B35-1-1/2
Description
60B35-1-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45784
BDI # 169204
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
35B35SS
Description
35B35SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 69512
BDI # 177158
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
50B35-1 7/16
Description
50B35-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36754
BDI # 168477
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore