PHS 06B-2TB38
Description
PHS 06B-2TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB38
BDI # 1284859
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Bushed
PHS 16B-3TB38
Description
PHS 16B-3TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3TB38
BDI # 1286593
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
PHS 08B-1A38
Description
PHS 08B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A38
BDI # 1285002
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
PHS 05B-1B38
Description
PHS 05B-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B38
BDI # 1284516
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.945
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
96.88
Mounting Method:
Rough Bore
PHS 28B-1TB38
Description
PHS 28B-1TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB38
BDI # 1287147
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Bushed