D200C14H X 2 RSB
Description
D200C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C14
BDI # 22381669
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
D200A22H
Description
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A22
BDI # 913283
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.888
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
D200A14H
Description
D200A14H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A14
BDI # 913275
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.452
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
D200C15H X 2 RSB
Description
D200C15H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C15
BDI # 22381673
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
D200C18H X 2 RSB
Description
D200C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C18
BDI # 22381679
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore