04B-32B
Description
04B-32B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001130
BDI # 18117650
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.41
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
61.21
Mounting Method:
Rough Bore
PHS 04B-1A32
Description
PHS 04B-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A32
BDI # 1284391
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.41
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
61.21
Mounting Method:
Rough Bore