D08B12
Description
D08B12 ROLLER CHAIN SPROCKET ; 1/2" P 12T DOUBLE 12MM MIN PLAIN BORE
Part # D08B12
BDI # 607187
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Duplex Type
Global Part Number GPN:
570845
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
D08B12H X 12MM RSB
Description
D08B12H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B12
BDI # 22379582
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
08B-2-12B
Description
08B-2-12B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002172
BDI # 18118660
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
08B-2-12A
Description
08B-2-12A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002171
BDI # 18118659
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
D08B12H X 20MM
Description
D08B12H X 20MM METRIC DUPLEX SPRKT ; 08 ANSI 12 TEETH 20MM BORE
Part # D08B12H X 20MM
BDI # 22799060
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore