H100R37
Description
H100R37 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R37
BDI # 24346040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Rough Bore
H100BTL37
Description
H100BTL37 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTL37
BDI # 24345928
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
H100B37
Description
H100B37 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 100B37
BDI # 24345624
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Rough Bore