Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
E100B24
Description
E100B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B24
BDI # 608350
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Triplex Type
Global Part Number GPN:
30767
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
T100B24H
Description
T100B24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B24
BDI # 17160093
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Global Part Number GPN:
572198
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
E100B24H
Description
E100B24H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 24 TEETH PILOT BORE
Part # 81019104
BDI # 20638589
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore