Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Duplex Type
Global Part Number GPN:
569674
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
D10B28H X 20MM RSB
Description
D10B28H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B28
BDI # 22381194
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
10B-2-28A
Description
10B-2-28A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002706
BDI # 18119152
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
10B-2-28B
Description
10B-2-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002707
BDI # 18119153
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore