D10CTB84
Description
D10CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB84
BDI # 607289
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570791
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
PHS 10B-2TB84
Description
PHS 10B-2TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB84
BDI # 1285777
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed