Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Simplex Type
Global Part Number GPN:
569288
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore
12BTB42
Description
12BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB42
BDI # 614847
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570179
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Simplex Type
Global Part Number GPN:
570980
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore
12B-42A
Description
12B-42A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003544
BDI # 18119946
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore
12A42 X 24MM
Description
12A42 X 24MM ROLLER CHAIN SPROCKET ; 3/4IN P 42T A PLATE 24MM MPB
Part # 2101054340
BDI # 22349536
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore