Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Triplex Type
Global Part Number GPN:
570496
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
12B-3-12A
Description
12B-3-12A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003410
BDI # 18119806
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
12B-3-12B
Description
12B-3-12B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003411
BDI # 18119807
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHS 12B-3BH12
Description
PHS 12B-3BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3BH12
BDI # 24759235
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing