D16BTB20
Description
D16BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB20
BDI # 607462
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568990
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Duplex Type
Global Part Number GPN:
570140
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Rough Bore
D16B20H X 20MM RSB
Description
D16B20H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B20
BDI # 22382602
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Rough Bore
16B-2-20A
Description
16B-2-20A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003873
BDI # 18120223
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Rough Bore
16B-2-20B
Description
16B-2-20B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003874
BDI # 18120224
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Rough Bore