Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Simplex Type
Global Part Number GPN:
570606
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
20BTB14H
Description
20BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB14H
BDI # 617089
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570560
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Simplex Type
Global Part Number GPN:
569798
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
20B-14A
Description
20B-14A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004276
BDI # 18120609
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
20B-14TL-2012
Description
20B-14TL-2012 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004278
BDI # 18120611
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Bushed