Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Duplex Type
Global Part Number GPN:
570556
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
20B-2-20B
Description
20B-2-20B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004323
BDI # 18120649
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
20B-2-20A
Description
20B-2-20A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004322
BDI # 18120648
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
PHS 20B-2BH20
Description
PHS 20B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2BH20
BDI # 1286821
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore