50B49F X 7/8
Description
H50B49F X 7/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50B49FP
BDI # 915230
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
50B49F X 1-7/16
Description
H50B49F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B49F-1G
BDI # 915225
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
50A49
Description
50A49 ROLLER CHAIN SPROCKET ; 5/8" P 49T 15/16" MIN PLAIN BORE A PLATE
Part # 50A49
BDI # 621193
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Global Part Number GPN:
31751
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
50B49F X 1-3/4
Description
H50B49F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B49F-1L
BDI # 915227
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore