E50B15H
Description
E50B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B15H
BDI # 608553
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Triplex Type
Global Part Number GPN:
30831
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
HT50B15
Description
HT50B15 3/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T50B15
BDI # 913605
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
572471
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Global Part Number GPN:
571332
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
E50B15H
Description
E50B15H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 15 TEETH PILOT BORE
Part # 81019131
BDI # 20643297
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore