60BS11W 1 1/4
Description
60BS11W 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/4" BORE WENCH SPKT
Part # 60BS11W 1 1/4
BDI # 622703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Winch Sprocket | With 2 Set Screw
Global Part Number GPN:
34074
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11 1
Description
60BS11 1 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1" BORE
Part # 60BS11 1
BDI # 622691
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
33248
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11 1 1/4
Description
60BS11 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/4" BORE
Part # 60BS11 1 1/4
BDI # 622692
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
34072
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11H 1.0" KWSS
Description
60BS11H 1.0" BORE KWSS RLR CHAIN SPKT ; 60 11 TEETH 1 ROW HT
Part # 32516
BDI # 20643541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
H60BTL11
Description
H60BTL11 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 11T TAPERLOCK W/HT
Part # H60BTL11
BDI # 919625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573205
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed