H60B8
Description
H60B8 5/8 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 8T B-STYLE W/HT
Part # H60B8
BDI # 913990
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore