Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
Duplex Type
Global Part Number GPN:
36458
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
QD Bushing
Global Part Number GPN:
30473
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
Split Taper Bushing
Global Part Number GPN:
571304
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed
D80CTB52
Description
D80CTB52 ROLLER CHAIN SPROCKET ; 1" P 25T HT DOUBLE BORE FOR 3020 BUSH
Part # D80CTB52
BDI # 608128
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30405
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed
D80R52
Description
D80R52 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1183284
BDI # 312042
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
Split Taper Bushing
Global Part Number GPN:
10423
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed