80Q37
Description
80Q37 ROLLER CHAIN SPROCKET ; 1" P 37T BORE FOR Q BUSHING
Part # 80Q37
BDI # 625310
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Taper Bushing
Global Part Number GPN:
571808
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
H100R37
Description
H100R37 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R37
BDI # 24346040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Split Taper Bushing
Global Part Number GPN:
571753
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
40P37
Description
40P37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170133
BDI # 323812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Split Taper Bushing
Global Part Number GPN:
9780
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Bushed