D12B23 HT
Description
D12B23 HT SPROCKET ; 3/4" PITCH 23-TEETH DOUBLE STRAND
Part # D12B23
BDI # 21542434
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
25B23
Description
25B23 ROLLER CHAIN SPROCKET ; 1/4" P 23T 1/4" MIN PLAIN BORE
Part # 25B23
BDI # 617881
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
36085
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
D60B23H
Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT
Part # D60B23H
BDI # 607945
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Duplex Type
Global Part Number GPN:
30670
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
80B23
Description
80B23 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16544
BDI # 163974
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore