60BS54 1 1/2
Description
60BS54 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 54T 1-1/2" BORE
Part # 60BS54 1 1/2
BDI # 623277
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
34895
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BTB54
Description
60BTB54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR 2517 BUSHING
Part # 60BTB54
BDI # 623440
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32209
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568104
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
D08CTB54
Description
D08CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB54
BDI # 607227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570727
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
50Q54
Description
50Q54 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 54T B-HUB ONE SIDE
Part # 50Q54
BDI # 622110
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Split Taper Bushing
Global Part Number GPN:
571698
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed