6318-ZZC3
Description
6318-ZZC3 DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM WD 2 SHIELDS
Part # 6318-ZZ-C3
BDI # 1348254
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6008-ZZC3
Description
6008-ZZC3 DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM WD 2 SHIELD
Part # 6008-ZZ-C3
BDI # 1424784
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309RSC3
Description
6309RSC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SEALED
Part # 6309-RS-C3
BDI # 1348206
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
213KDD
Description
213KDD DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM WD
Part # 213KDD
BDI # 1315323
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1382
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GW211PPB9
Description
GW211PPB9 DEEP GROOVE BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR
Part # GW211PPB9
BDI # 1356477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No