EM4110T
Description
EM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
Part # EM4110T
BDI # 127425
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2539T-5
Description
EM2539T-5 GENERAL PURPOSE AC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1
Part # EM2539T-5
BDI # 127210
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHFM2539T
Description
EHFM2539T HVAC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F2
Part # EHFM2539T
BDI # 126949
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
DMG2340
Description
DMG2340 LIFTING MAGNET GENERATOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2
Part # DMG2340
BDI # 126540
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
36.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
CECP84110T-4
Description
CECP84110T-4 GENERAL PURPOSE AC MOTOR ; 40HP 324TC FRM 1800RPM 460VAC
Part # CECP84110T-4
BDI # 125726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted