Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
89
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P56-5MGT-25
Description
P56-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092056
BDI # 1125808
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
89
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P56-5M-15AL
Description
P56-5M-15AL SYNCHRONOUS PULLEY ; 56GROVES 5MM P 15MM W
Part # 78821059
BDI # 1125806
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P56-5M-09AL
Description
P56-5M-09AL SYNCHRONOUS PULLEY ; 56GROVES 5MM P 09MM W
Part # 78821057
BDI # 1125805
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9