S420 2-3/8 W/STD KW 2SS
Description
S420 2-3/8 W/STD KW 2SS SPUR GEAR
Part # S420 2-3/8 W/STD KW 2SS
BDI # 25953241
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
S420 X 1-5/8 KW SS
Description
S420 X 1-5/8 KW SS SPUR GEAR ; 3/8" X 3/16" STD KW 2 3/8-16 UNC S
Part # 0052720R
BDI # 26404579
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
TS420 X 1-15/16 1/2X1/4KW 2SS
Description
TS420 X 1-15/16 1/2X1/4KW 2SS SPUR GEAR ; ALTERED 20DEG STEEL MTO
Part # TS420 X 1-15/16 1/2X1/4KW 2SS
BDI # 23659003
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
127